American Pattern Workshop Vices


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

These American pattern, bench mounting steel vices possess an anvil and are generally suitable for workshop, garage and machine-shop use. The fixed base directly mounts onto work bench for ease, whilst the cast iron body with steel jaws ensure overall product longevity and resilience. Finished with a cross drilled threaded handle with adjustable T-bar for extra leverage.

Features and Benefits
• Available in two sizes to suit your requirements
• Suited for bench mounting to allow you to work on a stable surface
• Manufactured from cast iron for maximum durability
• Jaws are constructed from steel for ultimate clamping force
• Adjustable T-bar allows you to deliver extra leverage

Typical Applications
• Construction
• Engineering
• Workshops

Feature Attributes

Mounting Type:
Bolt
Overall Material:
Cast Iron
Base Type:
Fixed
Vice Type:
Bench Vice
Jaw Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome