LEINEN JUNIOR Parallel Vice, Full Grey Cast Iron, Green, Jaw Width 150mm

Order Code: ZT2686850S

£899.99 Inc VAT (20%)


Description

LEINEN JUNIOR parallel vice, full grey cast iron, green, jaw width 150 mm. Supplied = assembled. Product type = vices. Max. jaw width = 280 mm. Jaw width = 150 mm. Material = cast iron. Colour = reseda green RAL 6011. Maximum stability due to high strength full grey cast iron (G25) Particularly exact, precision-machined dovetail guide. Smooth running, dust protected jackscrew with trapezoid thread spindle. Large, flat-milled anvil surface. Cast-on pipe clamping jaws. With replaceable and reversible jaws (knurled/polished sides) Movement of upper and lower part absolutely free of play due to precision-machined dovetail guide. Reliable guidance even when wide open. High impact resistance and long service life. Special jaw safeguard, ensuring the position of the jaws does not change when subject to impact stress. Top slide can be adjusted exactly due to smooth running spindle drive that is free of play. Parallelism of the jaws in toolmaker quality, even after years of use. Easy to convert from fixed to a rotating version. Opens rearwards.

See full description
Specifications for LEINEN JUNIOR Parallel Vice, Full Grey Cast Iron, Green, Jaw Width 150mm
  • Jaw Width
    150mm
    280mm
  • Product Type
    Vices
  • Colour
    Green
    Natural
    White
  • Supplied
    Assembled
  • Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome