Magnetic Vice Jaws, Hardened Aluminium With Rubber Face, 1 Pair, Jaw Width 100mm

Order Code: ZT2681300S

£92.99 Inc VAT (20%)


Description

Magnetic vice jaws, made of hardened aluminium with rubber face, 1 pair, jaw width 100 mm. Supplied = assembled. Product type = vice jaws. Jaw width = 100 mm. Material = aluminium, rubber. Colour = aluminium silver. For parts with irregular profiles, thin walled pipes, fragile parts, etc. Firm, yet gentle, grip. Fitted with extremely powerful magnetic strips - for fast and easy setup. Suitable for all vices and machine vices. Protective jaws made of hardened aluminium with rubber face. Aluminium 6063, T66F25 with magnesium and silicon as components of the alloy. Provides outstanding corrosion protection with a premium surface quality, and is the perfect alloy for clamping workpieces firmly in the vice while protecting sensitive workpieces at the same time. Extremely powerful neodymium magnetic strips.

See full description
Specifications for Magnetic Vice Jaws, Hardened Aluminium With Rubber Face, 1 Pair, Jaw Width 100mm
  • Jaw Width
    100mm
  • Colour
    Aluminium Silver
  • Product Type
    Vice Jaws
  • Material
    Aluminium, Rubber
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome