Magnetic Vice Jaws, Textured Protective Jaws Polyurethane, 1 Pair, Jaw Width 140mm

Order Code: ZT2681458S

£102.99 Inc VAT (20%)


Description

Magnetic vice jaws, textured protective jaws made of polyurethane, 1 pair, jaw width 140 mm. Supplied = assembled. Product type = vice jaws. Jaw width = 140 mm. Material = polyurethane. Colour = blue. For clamping flat workpieces with very fragile details. Exerts a strong grip on the workpiece without damaging it. Reverts to its original shape after deformation. Suitable for all vices and machine vices. The protective jaws are made of highly flexible polyurethane with a shore hardness of A82. Polyurethane is known for its unique ability to cling to the workpiece without damaging or scratching it. At the same time, the material is flexible enough to revert to its original shape after deformation. Extremely powerful neodymium magnetic strips.

See full description
Specifications for Magnetic Vice Jaws, Textured Protective Jaws Polyurethane, 1 Pair, Jaw Width 140mm
  • Jaw Width
    140mm
  • Product Type
    Vice Jaws
  • Colour
    Blue
  • Supplied
    Assembled
  • Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome