Rotary Lift, For LEINEN JUNIOR Vices, Green, For Jaw Width 100mm

Order Code: ZT2686842S

£559.99 Inc VAT (20%)


Description

Rotary lift, for LEINEN JUNIOR vices, green, for jaw width 100 mm. Supplied = assembled. For jaw width = 100 mm. Colour = reseda green RAL 6011. Product type = accessories. Effortless lifting/lowering to the required position, and 360° rotation. For ergonomic work that won't give you a bad back. Very quiet operation and exact guidance. This allows you to place your workpiece in the required position easily and effortlessly. The integrated gas lift ensures that work won't hurt your back. The special clamping device provides a particularly reliable hold. The clamping lever allows it to be fixed quickly in any given position. High quality cast model. Adjustment range 225 mm.

See full description
Specifications for Rotary Lift, For LEINEN JUNIOR Vices, Green, For Jaw Width 100mm
  • Colour
    Reseda Green
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Jaw Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome