Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Bench Vices
Set of 2 Jaws for Paralell Bench Vice 4" Ref. 57636-57645 x000D 87844
By EGA Master
Order Code:
ZT3281687S
£49.99
each
Inc VAT (20%)
£149.97 minimum order value
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
149.97
https://www.zoro.co.uk/shop/tools-and-machining/bench-vices/set-of-2-jaws-for-paralell-bench-vice-4-inch-ref-57636-57645-x000d-87844/p/ZT3281687S
Add to quotation
View all Bench Vices
Description
SET OF 2 JAWS FOR PARALELL BENCH VICE 4" REF. 57636-57645
Tags:
#BulkDiscount
Specifications
Specifications for Set of 2 Jaws for Paralell Bench Vice 4" Ref. 57636-57645 x000D 87844
Size
4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome