0
1

Vice jaw width 125mm fix 17kg

Order Code: ZT2464780S

£169.99 Inc VAT (20%)


Description

Clamping reach 125 mm Precise guidance With anvil Max. clamping force 25 KN Max. clamping force 25 KN Cast-iron

Specifications for Vice jaw width 125mm fix 17kg
  • Product Type
    Vices
  • Material
    Cast-iron
  • Colour
    Black
  • Jaw Width
    125mm
  • Usable Clamping Reach
    125mm
  • Height
    170mm
  • Minimum Clamping Force
    25 kN
  • Width
    190mm
  • Length
    415mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome