0
1
2

Vice jaw width 150mm turnable 14kg

Order Code: ZT2464835S

£179.99 Inc VAT (20%)


Description

Clamping reach 125 mm, chuck for pipes with 13.5 - 56 mm Ø Precise guidance With anvil Max. clamping force 25 KN With anvil Max. clamping force 25 KN Cast-iron

Specifications for Vice jaw width 150mm turnable 14kg
  • Colour
    Black
  • Product Type
    Vices
  • Material
    Cast-iron
  • Width
    190mm
  • Minimum Clamping Force
    25 kN
  • Height
    220mm
  • Length
    360mm
  • Usable Clamping Reach
    125mm
  • Jaw Width
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome