VW150B Workbench Vice 150mm (6in) FAIVW150B

Order Code: ZT1281142P

£31.99 Inc VAT (20%)
£33.995.5% off


Description

Faithfull Workbench Vice, ideal for the home handyman and the more serious woodworker. Manufactured from high quality grey iron castings that are machined to close tolerances to ensure a smoothly operating sliding jaw. The main screws Acme thread provides a rapid jaw action and features a toe in function to ensure an even pressure is applied when a work piece is clamped. Wooden jaws may also be fitted to protect the work piece and the vice. The vice is finished in an attractive blue enamel coating with a chrome plated main screw and handle to provide better corrosion resistance. The Faithfull VW150B Workbench Vice has the following specification Jaw Width 150mm (6in) Clamping Capacity 145mm (5.3/4in) Throat Depth 60mm (2in) Tommy Bar Length 125mm (5in) Weight 2.27Kg (5lbs)

See full description
Specifications for VW150B Workbench Vice 150mm (6in) FAIVW150B
  • Jaw Width
    150mm
  • Jaw Opening Type
    Acme thread
  • Jaw Opening
    145mm
  • Jaw Capacity
    5.3/4in
  • MFR Part No.
    FAIVW150B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome