0
1

KFM 16-15 F Bevelling Tool 110V

Order Code: ZT1028061X

£2,399.99 Inc VAT (20%)


Description

• Rated input power: 1600 W
• Max. chamfer height at 45°: 15 mm
• Metal bevelling tool for chamfer heights up to 15 mm for weld seam preparation.
• One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working.
• Precise setting of the chamfer angle directly via the guide plates.
• Universal cutter head with three carbide indexable inserts for all chamfer angles from 0-90°.
• Controlled working by virtue of large-scale guide plates.
• Stop roller to guide along pipes for easy preparation of weld seams.
• Front handle for safe and uniform guidance, adjustable without the need for tools.
• Metabo Marathon motor with patented dust protection for long service life.
• Electronic overload protection, soft start and restart protection.
• Protection of the user by virtue of lateral plates for conveying the chips.

See full description
Specifications for KFM 16-15 F Bevelling Tool 110V
  • Model Number
    KFM 16-15 F
  • Weight
    6.9kg
  • Power
    1,550W
  • Power Source
    Electric
  • Max. Chamfer Height at 45°
    15mm
  • No Load Speed
    12,000rpm
  • Voltage
    110V
  • MFR Part No.
    601753610
  • Noise / Vibration Information
    Sound pressure level: 93 dB(A)
    Uncertainty of measurement K: 3 dB(A)
    Sound power level (LwA): 104 dB(A)
  • Series
    KFM
  • Item
    Corded Bevel Tool
  • Increments
    0.1mm
  • Features
    Cable Length: 4m
  • Edge Type
    Chamfer
  • Max. Chamfer Width at 45°
    21mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome