Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Bit Sockets
3/8" Drive 3mm Hex Bit Socket - SH3803M
By CARLYLE HAND TOOLS
Order Code:
ZT4170997S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/tools-and-machining/bit-sockets/3-8th-inch-drive-3mm-hex-bit-socket-sh3803m/p/ZT4170997S
Add to quotation
View all Bit Sockets
Description
3/8DR 3MM HEX BIT SOCKET SH3803M
Tags:
#BulkDiscount
Specifications
Specifications for 3/8" Drive 3mm Hex Bit Socket - SH3803M
Product Type
Bits & Bit Sets
Drive Size
3/8in
Bit Size
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome