3/8" Drive M10 Multispline Bit 40mm Long

Order Code: ZT4070904S

£3.39 Inc VAT (20%)
£3.698% off
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Hardened steel BIT with black oxide finish
mirror polish chrome plated CR-V socket resist rust
precision designed bit tip

Specifications for 3/8" Drive M10 Multispline Bit 40mm Long
  • Product Type
    Sockets & Sets
  • Drive Size
    3/8in
  • Length
    40mm
  • Material
    Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome