3/8" Drive M14 Multspline Bit 40mm Long

Order Code: ZT4070857S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Hardened steel BIT with black oxide finish
mirror polish chrome plated CR-V socket resist rust
precision designed bit tip

Specifications for 3/8" Drive M14 Multspline Bit 40mm Long
  • Product Type
    Sockets & Sets
  • Material
    Hardened Steel
  • Type
    M14 Multspline Bit
  • Length
    40mm
  • Socket Size
    M14
  • Drive Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome