3/8" Drive M16 Multispline Bit 40mm Long

Order Code: ZT4070868S

£4.59 Inc VAT (20%)
£4.998% off
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Hardened steel BIT with black oxide finish
mirror polish chrome plated CR-V socket resist rust
precision designed bit tip

Specifications for 3/8" Drive M16 Multispline Bit 40mm Long
  • Product Type
    Sockets & Sets
  • Size
    M16
  • Material
    Hardened Steel
  • Length
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome