3/8" Drive M5 Multispline Bit 40mm Long

Order Code: ZT4070899S

£3.09 Inc VAT (20%)
£3.296% off
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Hardened steel BIT with black oxide finish
mirror polish chrome plated CR-V socket resist rust
precision designed bit tip

Specifications for 3/8" Drive M5 Multispline Bit 40mm Long
  • Product Type
    Sockets & Sets
  • Length
    40mm
  • Material
    Hardened Steel
  • Drive Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome