3/8" Drive M8 Multispline Bit 40mm Long

Order Code: ZT4070906S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Hardened steel BIT with black oxide finish
mirror polish chrome plated CR-V socket resist rust
precision designed bit tip

Specifications for 3/8" Drive M8 Multispline Bit 40mm Long
  • Product Type
    Sockets & Sets
  • Material
    Hardened Steel
  • Length
    40mm
  • Drive Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome