51pc HSS Titanium Driveill Bits Set 1-6mm Every 0.1mm

Order Code: ZT3737922S

£30.99 Inc VAT (20%)


Description

Professional HSS titanium drill bits set for metal in the range 1.0-6.0mm with a cylindrical shank for use in industry and demanding individual users. Manufactured in accordance with the highest standards, and the special HSS6542 high speed steel was used for the production of the drills, and the drill blades were additionally covered with a wear resistant coating of titanium nitride. This type of execution ensures high quality of drilling, high resistance to mechanical damage of the blade and the ability to precisely drill holes in very hard and difficult to drill materials.
Suitable for mild steel, sheet steel, stainless steel, cast steel, alloyed or unalloyed steels, gray and nodular cast iron, sintered powder metals, graphite, bronze and plastics, non-ferrous metals. Supplied in metal box with clip.

Set includes:

- 1.0, 1.1, 1.2, 1.3, 1.4, 1.5, 1.6, 1.7, 1.8, 1.9, 2.0, 2.1, 2.2, 2.3, 2.4, 2.5, 2.6, 2.7, 2.8, 2.9, 3.0, 3.1, 3.2, 3.3, 3.4, 3.5, 3.6, 3.7, 3.8, 3.9, 4.0, 4.1, 4.2, 4.3, 4.4, 4.5, 4.6, 4.7, 4.8, 4.9, 5.0, 5.1, 5.2, 5.3, 5.4, 5.5, 5.6, 5.7, 5.8, 5.9, 6.0mm

See full description
Specifications for 51pc HSS Titanium Driveill Bits Set 1-6mm Every 0.1mm
  • Product Type
    Drill Bits Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome