5pcs T20 Torx/TRX Insert Bit for 10mm Hex Holder 75mm Long Reach Star S2 Steel

Order Code: ZT3740455S

£0.99 Inc VAT (20%)


Description

T20 star/Torx® insert bit, 75mm long for use with 10mm hex drive bit holders and adaptors. Made of hardened and tempered impact grade S2 steel with a shot blasted finish. Supplied as individual bit.
Specification:

Size - T20
Lenght - 75mm

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for 5pcs T20 Torx/TRX Insert Bit for 10mm Hex Holder 75mm Long Reach Star S2 Steel
  • Product Type
    Insert Bit
  • Size
    T20
  • Drive Size
    10mm
  • Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome