Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Bit Sockets
External Star E4 - 1/4" Drive Socket
By CARLYLE HAND TOOLS
Order Code:
ZT4070759S
£2.99
Inc VAT (20%)
£3.09
3% off
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/tools-and-machining/bit-sockets/external-star-e4-quarter-inch-drive-socket/p/ZT4070759S
Add to quotation
View all Bit Sockets
Description
Polished Chrome
Non-Impact
Tags:
#BulkDiscount
Specifications
Specifications for External Star E4 - 1/4" Drive Socket
Product Type
Bits & Bit Sets
Type
Non-Impact
Drive Size
1/4in
Finish
Polished Chrome
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome