Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Bit Sockets
External Star E6 - 1/4" Drive Socket
By CARLYLE HAND TOOLS
Order Code:
ZT4070784S
£3.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
3.69
https://www.zoro.co.uk/shop/tools-and-machining/bit-sockets/external-star-e6-quarter-inch-drive-socket/p/ZT4070784S
Add to quotation
View all Bit Sockets
Description
Polished Chrome
Non-Impact
Tags:
#BulkDiscount
Specifications
Specifications for External Star E6 - 1/4" Drive Socket
Product Type
Bits & Bit Sets
Drive Size
1/4in
Type
Non-Impact
Finish
Polished Chrome
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome