Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Bit Sockets
Extra Long Impact Hex Bit 1 2DR 14mm - 8587
By Laser
Order Code:
ZT5126351S
£13.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/bit-sockets/extra-long-impact-hex-bit-1-2dr-14mm-8587/p/ZT5126351S
Add to quotation
View all Bit Sockets
Description
Extra Long IMP Hex Bit 1 2DR 14MM - 8587
Specifications
Specifications for Extra Long Impact Hex Bit 1 2DR 14mm - 8587
Size
14mm
Product Type
Impact Hex Bit