1/2 17 mm Drive Allen Hex Key Socket Tool Bit Extra Long 10 cm UK New

Order Code: ZT3739074S

£4.29 Inc VAT (20%)
£4.9914% off


Description

Professional individual long 17mm hex socket bit for use with 1/2" drive ratchet or extension bar. Overall length of 100mm. Socket made of hardened and tempered Chrome Vanadium (Cr-V) steel and bit made of impact grade S2 steel with matt finish for corrosion resistance. Each feature knurled ring for extra grip and performance. Supplied as individual hex socket bit.
Specification:

- Size - 17mm
- Drive - 1/2"
- Length - 100mm

See full description
Specifications for 1/2 17 mm Drive Allen Hex Key Socket Tool Bit Extra Long 10 cm UK New
  • Size
    17mm
  • Length
    100mm
  • Product Type
    Hex Socket Bit
  • Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome