Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Bit Sockets
1/2" Female Square Drive Socket Reducer Adapter 3/8" Male Square Drive
By ASTA
Order Code:
ZT3739416S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 - 99
£3.60
12%
100 +
£3.44
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
4.09
https://www.zoro.co.uk/shop/tools-and-machining/bit-sockets/half-inch-female-square-drive-socket-reducer-adapter-3-8th-inch-male-square-drive/p/ZT3739416S
Add to quotation
View all Bit Sockets
Description
1/2" Female Square Drive Socket Reducer Adaptor 3/8" Male Square Drive
Tags:
#BulkDiscount
Specifications
Specifications for 1/2" Female Square Drive Socket Reducer Adapter 3/8" Male Square Drive
Drive Type
Square
Product Type
Socket Reducer Adapter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome