Heavy Duty TORX Socket Bit Set 1/2"D 6 Piece

Order Code: ZT2116790S

£44.99 Inc VAT (20%)


Description

One piece construction heavy duty, short series Torx® 1/2"D socket bits from T55 to T100. 1/2"D socket bits: T55, T60, T70, T80, T90, T100.Short series, length: 40mm. Manufactured from chrome molybdenum for impact strength with anti-corrosion black phosphate finish. Supplied in a metal case for easy workshop storage.

Specifications for Heavy Duty TORX Socket Bit Set 1/2"D 6 Piece
  • Number of Pieces
    6
  • Material
    Chrome Molybdenum
  • Drive Size
    1/2in
  • Length
    40mm
  • Product Type
    TORX Socket Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome