Low Profile Bit & Alldrive Go Thru Socket Set 31 Piece

Order Code: ZT2116668S

£79.99 Inc VAT (20%)


Description

Set of low profile Alldrive sockets, in Go Thru drive format, for ultra-low applications, manufactured from chrome vanadium, with impact grade S2 steel bits. 9 x Go Thru Alldrive sockets 5, 6, 7, 8, 9, 10, 11, 12, 13mm.20 x low profile bits: Hex: 3, 4, 5, 6, 8mm; Star*: T10, T15, T20, T25, T30, T40, T45, T50, T55; Spline: M4, M5, M6, M8, M10, M12. Accessories: 13mm flexihead ratchet ring spanner; socket adaptor: 13mm x 1/4"D. Presented in an EVA foam tray convenient for user storage and limiting packaging waste.

See full description
Specifications for Low Profile Bit & Alldrive Go Thru Socket Set 31 Piece
  • Material
    Chrome Vanadium
  • Socket Sizes
    8mm
    7mm
    9mm
    6mm
    12mm
    10mm
    11mm
    13mm
    5mm
  • Hex Bit Sizes
    6mm
    8mm
    5mm
    3mm
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome