Screwdr.bit sockets 1/2 XZN 26pcs

Order Code: ZT2469671S

£109.99 Inc VAT (20%)


Description

• Square drive acc. to DIN 3120 - C 12.5, ISO 1174, with ball retention groove • Screwdriver bit socket 1/2", XZN, with pressed-in, phosphated pin, non-slip knurled head, brightly polished on the drive side • Chrome-vanadium steel, matt satin chrome-plated • For hand-operated screw work • Plastic case in the GEDORE red Design • Clamp-secured tools • Metal hinges/lock

See full description
Specifications for Screwdr.bit sockets 1/2 XZN 26pcs
  • Product Type
    Sets of Sockets
  • Material
    Chrome-vanadium steel
  • Height
    56mm
  • Drive Connector Square (Male)
    12.5mm
  • Width
    325mm
  • Length
    425mm
  • Item Depth
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome