Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Bit Sockets
Socket - Tamper Proof Star Standard - 1/2in. Dr - T60H - S12T60H
By CARLYLE HAND TOOLS
Order Code:
ZT3606936S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
5.29
https://www.zoro.co.uk/shop/tools-and-machining/bit-sockets/socket-tamper-proof-star-standard-halfin-dr-t60h-s12t60h/p/ZT3606936S
Add to quotation
View all Bit Sockets
Description
T60H Tamper Proof Star Socket
Polished Chrome
Non-Impact
1/2 in. Drive
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Socket - Tamper Proof Star Standard - 1/2in. Dr - T60H - S12T60H
Product Type
Bits & Bit Sets
Type
Tamper Proof Star Socket
Finish
Polished Chrome
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome