203mm (8") Bolt Cutter

Order Code: ZT3613521S

£11.99 Inc VAT (20%)


Description

The Blue Spot Tools 203mm (8") Bolt Cutter is manufactured from chrome vanadium for increased durability with ergonomic moulded soft grip handles to aid user comfort. The hardened cutting edges cut nails bolts rivets and much more with a maximum cutting capacity of 3mm.

Manufactured from chrome vanadium for increased durability
Maximum cutting capacity of 3mm
Cuts nails bolts rivets and much more
Ergonomic moulded soft grip handles to aid user comfort.
Hardened cutting edges

See full description
Specifications for 203mm (8") Bolt Cutter
  • Material
    Chrome vanadium
  • Product Type
    Bolt Cutter
  • Cutting Capacity
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome