71 22 200 Compact Bolt CUTTERS200mm

Order Code: ZT3300079S

£61.99 Inc VAT (20%)


Description

Introducing the 71 22 200 compact bolt cutters 200mm are your portable powerhouse for cutting bolts, chains, and wires with precision and ease. Designed for tight spaces and tough jobs, it's the go-to tool for professionals and DIYers alike.

Features and Benefits
• Portable and powerful design
• Versatile cutting capabilities
• Precision in confined spaces
• Durable construction for longevity
• Convenient storage and transportation
• Trusted performance across industries

See full description
Specifications for 71 22 200 Compact Bolt CUTTERS200mm
  • Overall Length
    200mm
  • Cut Type
    Centre Cut
  • Cutting Capacity
    Up to Ø 5.2 mm
  • Handle Material
    Bi-Material
  • Grip Material
    Plastic
  • MFR Part No.
    71 22 200
  • Jaw Material
    Chrome Vanadium Steel
  • Type
    Compact Bolt Cutter
  • For Use With
    Cuts bolts, nails, rivets
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome