71 31 160 Knipex CoBolt Compact Bolt Cutters

Order Code: ZT1592061S

£34.99 Inc VAT (20%)


Description

Featuring an efficient lever action mechanism, strong cutting edge with recess and a compact design, these bolt cutters can take on heavy-duty materials while remaining easy to use. With consistently high cutting performance and a slim head, these cutters are ideal for use in hard to get to areas, as well as standard environments.

Features and Benefits
• Tough cutting edge
• Only 160mm in length
• Top cutting performance every time
• Lever action mechanism

Typical Applications
• Bolt cutting
• Nut cutting
• Rivet Cutting

See full description
Specifications for 71 31 160 Knipex CoBolt Compact Bolt Cutters
  • Handle Material
    Multi-Component
  • Type
    High Tensile Bolt Cutter
  • MFR Part No.
    71 31 160
  • Cutting Capacity
    3.3 to 5.3mm
  • Jaw Material
    Drop Forged Hardened Chrome Vanadium Steel
  • Overall Length
    160mm
  • Grip Material
    Plastic
  • Cut Type
    Centre Cut
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome