71 32 200 Comapct Bolt CUTTERS200mm

Order Code: ZT3300029S

£45.99 Inc VAT (20%)


Description

Compact and durable, Compact's 200mm Bolt Cutters offer unparalleled cutting power for professionals and DIYers. Featuring hardened steel jaws and an ergonomic design, they effortlessly slice through bolts, chains, and wires with precision. Portable and versatile, they streamline tasks in automotive repair, construction, and household projects. Their compact size ensures easy storage and accessibility, while the comfortable handle reduces fatigue during extended use. With these bolt cutters, expect efficient results in diverse environments.

Features and Benefits
• Hardened steel jaws for precise cutting
• Ergonomic design for comfort
• Compact size for portability
• Versatile applications in automotive repair, construction, and household tasks
• Durable construction for long-lasting reliability

See full description
Specifications for 71 32 200 Comapct Bolt CUTTERS200mm
  • Non Sparking
    No
  • Cutting Capacity
    Up to Ø 5.2 mm
  • Overall Length
    200mm
  • Grip Material
    Plastic
  • Jaw Material
    Chrome Vanadium Steel
  • Cut Type
    Centre Cut
  • For Use With
    Cuts bolts, nails, rivets
  • Handle Material
    Bi-Material
  • MFR Part No.
    71 32 200
  • Type
    Compact Bolt Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome