7102200 Compact Bolt Cutters 200mm

Order Code: ZT1718736S

£39.99 Inc VAT (20%)


Description

The Knipex 71 Series CoBolt® Compact Bolt Cutters (200mm) offer unparalleled cutting power with minimal effort. Their lever action mechanism ensures 20 times higher cutting performance, requiring only 60% of the usual effort. Ideal for various materials including piano wire, bolts, and screws, they feature precision cutting edges and ergonomic grips for comfort. With a cutting capacity ranging from 3.6mm to 6mm, these cutters excel in diverse applications, providing durability and efficiency in a compact design.

Features and Benefits
• Lever action mechanism for 20 times higher cutting performance
• Ideal for piano wire, bolts, and screws
• Precision cutting edges for durability
• Ergonomic grips for comfort
• Cutting capacity from 3.6mm to 6mm

See full description
Specifications for 7102200 Compact Bolt Cutters 200mm
  • MFR Part No.
    71 02 200
  • Overall Length
    200mm
  • Grip Material
    Plastic
  • Type
    Compact Bolt Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome