0
1

7112200 Comapct Bolt Cutters 200mm

Order Code: ZT2493282S

£54.99 Inc VAT (20%)


Description

Compact Bolt Cutters 200mm offer unparalleled convenience and cutting power for professionals and DIYers. With a compact design and hardened steel jaws, they slice through bolts, chains, and wires with precision. Crafted from durable materials, they ensure longevity and reliability in various applications, from construction to automotive repairs.

Features & Benefits
• Unparalleled cutting power
• Compact design for tight spaces
• Hardened steel jaws for effortless slicing
• Durable materials ensure reliability
• Versatility for various applications
• Ideal for professionals and DIYers
• Perfect for construction, automotive repairs, and home improvement
• With precision blades for soft, hard and piano wire
• Cuts material up to 5.2mm diameter
• Exceptional cutting performance with minimum effort due to new lever action design
• Forged, chrome vanadium electric steel, oil-hardened and tempered head

Notes
• Two-colour dual component handles

See full description
Specifications for 7112200 Comapct Bolt Cutters 200mm
  • Type
    Compact Bolt Cutter
  • MFR Part No.
    71 12 200
  • Overall Length
    200mm
  • Grip Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome