99 14 250 High Leverage Concrete Snippers

Order Code: ZT1592060S

£22.99 Inc VAT (20%)


Description

These extra slim, high leverage nippers are ideal for tying deep mounted steel rods while minimise operator strain, allowing for thick binding wires to be used with less effort. With additionally hardened cutting edges, these nippers reduce the strain when cutting binding wire.

Features and Benefits
• Quality special tool steel
• Extra slim design
• High leverage point

Typical Applications
• Tying steel rods
• Cutting binding wire

See full description
Specifications for 99 14 250 High Leverage Concrete Snippers
  • MFR Part No.
    99 14 250
  • Cutting Capacity
    1.8 to 3.3mm diameter
  • Handle Material
    Drop Forged Steel
  • Type
    Medium Tensile Bolt Cutter
  • Overall Length
    250mm
  • Jaw Material
    Drop Forged Steel
  • Cut Type
    Clipper Cut
  • Grip Material
    Steel
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome