Bolt Cutters 910mm

Order Code: ZT4796582S

£209.99 Inc VAT (20%)


Description

These Knipex Bolt Cutters offer a high cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. The robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Its forged-in stopper features a comfortable shock-absorber. They offer good access due to very flat construction of head and joint area. Ergonomically angled handles minimise effort. Fitted with sturdy, non-slip two-colour multi-component handle sleeves. There is also an eccentric bolt enabling precise adjustment (12 positions) Bolt cutter head is replaceable if needed. Specifications: Cutting Capacity : @HRC 1913mm, @HRC 4010mm, @HRC 489mm.Overall Length: 910mm.Cutting Edge Length: 46mm.Head Thickness:42mm.

See full description
Specifications for Bolt Cutters 910mm
  • Cutting Capacity
    13mm
  • Size
    36in
    910mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome