Centre Cut Jaw for 30" Medium Tensile Bolt Cutter

Order Code: ZT1199145S

£71.99 Inc VAT (20%)


Description

Designed to efficiently cut high tensile materials by directing the force being applied into a small area. Ideal for use on materials such as non-ferrous rods and bars, mild steel bolts etc.

Specifications for Centre Cut Jaw for 30" Medium Tensile Bolt Cutter
  • For Use With
    760mm (30") Medium Tensile Cutters
  • Type
    Replacement Bolt Cutter Jaws
  • Jaw Material
    Hardened Carbon Steel
  • Cut Type
    Centre Cut
  • Overall Length
    760mm
  • Cutting Capacity
    11mm (7/16")@735N/mm2 (45tons/in2), 9mm (11/32")@1200N/m2 (80ton/in2)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome