0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18

CoBolt Compact Bolt Cutters 20 Head Multi-Component Grip 200mm KPX7122200

Order Code: ZT1286218P

£66.99 Inc VAT (20%)


Description

The Knipex 71 Series CoBolt Compact Bolt Cutters with 2 component, soft grip handles. Fitted with a return spring, these cutters have an exceptional cutting performance with minimum effort because of a very effective lever action design. The lever action guarantees an extremely favourable lever ratio with low friction, and cutting performance is 30 times higher than manual force due to special joint design. Cuts components like bolts, nails, rivets, etc. up to 6mm. 20 angled head with single-sided joint bar and diagonal cutting edge for flush cutting with space for gripping. Specifiation Length 200mm Cutting Capacity Piano 3.6mm, Hard 4.0mm, Soft 6.0mm

See full description
Specifications for CoBolt Compact Bolt Cutters 20 Head Multi-Component Grip 200mm KPX7122200
  • MFR Part No.
    71 22 200 SB
  • Type
    20° Head
  • Size
    200mm
    8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome