0
1
2
3
4
5

CoBolt Recess Compact Bolt Cutters PVC Grip 200mm (8in) KPX7131200

Order Code: ZT1286219P

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£58.878%


Description

The Knipex CoBolt compact bolt cutters give an exceptional cutting performance with minimum effort because of their effective lever action design. The lever action guarantees an extremely favourable lever ratio with low friction, and cutting performance is 30 times higher than the hand force applied (Requires 60% less effort). Cuts components like bolts, nails, rivets, etc. up to 6mm dia. The recess in the blade allows easier cutting of thicker wires, e. g. for anchor bolts in false ceilings. Specification Length 200mm Cutting Capacity Piano 3.6mm, Hard 4.0mm, Soft 6.0mm

See full description
Specifications for CoBolt Recess Compact Bolt Cutters PVC Grip 200mm (8in) KPX7131200
  • MFR Part No.
    71 31 200 SB
  • Type
    Recess
  • Size
    200mm
    8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome