CoBolt S Compact Bolt Cutters PVC Grip 160mm

Order Code: ZT1286214P

£39.99 Inc VAT (20%)


Description

Knipex CoBoltreg; S Compact Bolt Cutters are specially designed for small hands. Made from forged heavy-duty, chrome vanadium steel and oil-hardened multiple times. With precision cutting edges that have been induction hardened, approx. 64 HRC, ideal for cutting soft and hard wire as well as piano wire. Cuts components such as bolts, nails, rivets etc. up to Oslash;4.4mm. The efficient joint design ensures exceptional cutting performance with little effort. The microstructure on cutters keeps the material to be cut in a good insertion position for optimal use of the mechanics. There is also a gripping surface below the joint for gripping and pulling wires with a diameter from 1.0mm. Fitted with ergonomically PVC coated styled handles for added grip and comfort. Specification: Length: 160mmCutting Capacity Oslash;: Soft Wire 5.3mm, Medium-Hard Wire 4.4mm, Hard Wire 3.2mm, Piano Wire 3mm

See full description
Specifications for CoBolt S Compact Bolt Cutters PVC Grip 160mm
  • MFR Part No.
    71 01 160 SB
  • Type
    Standard
  • Size
    160mm
    6.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome