25 Piece Stud & Bolt Extractor Kit

Order Code: ZT3075104S

£23.99 Inc VAT (20%)


Description

The Blue Spot Tools 25 PCE Stud & Bolt Extractor Kit is a comprehensive set for the removal of broken bolts and studs. The kit comprises of a wide selection of HSS drill bits, extractor pins, drill guides and extractor sockets which aid in the removal of damaged and broken fasteners. The kit can be used on thread sizes from 4mm to 15mm.

Manufactured from high speed steel for increased durability
Comprehensive set for the removal of broken bolts and studs
PACKAGE CONTENTS
5 PCE Drill Bits; 3.2, 4.8, 6.4, 8, 8.7mm. 5 PCE Extractor pins - #1, #2, #3, #4, #5. 10 PCE drilling guides – G1, G2, G3, G4, G5, G6, G7, G8, G9, G10. 5 PCE extractor nuts – N1, N2, N3, N4, N5.

See full description
Specifications for 25 Piece Stud & Bolt Extractor Kit
  • Material
    High Speed Steel
  • Product Type
    Stud & Bolt Extractor Kit
  • Number of Pieces
    25