661950 4 Piece Stud Extractor Set

Order Code: ZT1006737X

£45.99 Inc VAT (20%)


Description

Concentric roller type stud extractor set.

4 Piece Set
6, 8, 10 and 12mm. Supplied in moulded plastic box.

See full description
Specifications for 661950 4 Piece Stud Extractor Set
  • Number of Pieces
    4
  • MFR Part No.
    66195000
  • Product Range
    6 - 12mm
  • Product Type
    Stud Extractor Set
  • Drive Size
    1/2in
  • Socket Size
    10mm12mm
  • Material
    Chrome Vanadium Steel
  • Drive Type
    Square
  • Includes
    6, 8, 10 and 12mm Sockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome