0
1
2
3
4
5
6
7
8

Damaged Cap Head Bolt/Screw Extractor Set 11PC

Order Code: ZT2606346S

£22.99 Inc VAT (20%)


Description

Safely and securely remove damaged, rounded or corroded hex bolts and screws with this essential extractor bit set to keep things running as safely and smoothly as possible. The set includes 10 extractor sizes, from 1.5mm to 10mm, including a 1/2inch ratchet adaptor for sizes 7, 8 and 10mm, for a wide range of bolt and screws. The set is packaged in a transportable plastic storage case for easy and efficient use.

Features and Benefits
• The extractor bit set comes in a range of sizes, from 1.5, 2, 2.5, 3, 4, 5, 6mm by 50mm, and 7, 8, 10mm by 38mm, to remove a wide variety of damaged, rounded or corroded hex bolts or screws
• Includes a 1/2in. hex bit adaptor for sizes 7,8 and 10mm
• Packed in a plastic storage case for convenient and organised usage

Typical Applications
• For the use of removing damaged, rounded or corroded hex bolts and screws

See full description
Specifications for Damaged Cap Head Bolt/Screw Extractor Set 11PC
  • MFR Part No.
    6845
  • Type
    Cap Head Screw Extractor Set
  • Number of Pieces
    11
  • Drive Type
    1/4in Hex
  • Flute Type
    Spiral
  • Size
    2.5mm
    6mm
    7mm
    3mm
    4mm
    2mm
    5mm
    1.5mm
    8mm
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome