0
1
2
3
4
5
6

Extractor Set for Damaged TORX Screws

Order Code: ZT2606355S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

This 7-piece Torx® fastener extractor set removes badly damaged or rounded Torx® fixings to keep things running as smoothly and safely as possible. The set contains 7 1/4in. sized socket bits for T10, T15, T20, T25, T27, T30 and T40 extractors to allow professionals to safely and efficiently remove extremely damaged Torx® fasteners. Each socket is crafted from chrome vanadium and the bits from S2 steel to endure high-stress application. The extractors are manufactured to ''bite'' into badly damaged hex fixings and guarantee successful removal.

Features and Benefits
• The Torx® set includes 7 1/4in. socket sets that are manufactured in sizes T10, T15 and T20 measuring at a length of 37mm, and sizes T25, T27, T30 and T40 measuring at a length of 43mm
• The Torx® extractors are manufactured specifically to remove badly damaged Torx® fasteners by ''biting'' into the fixings
• The sockets are made from chrome vanadium and the bits from S2 steel to guarantee durability and strength in high-stress application
• The set comes supplied on a metal rail for easy storage and transport

Typical Applications
• Used to remove badly damaged, rounded or corroded hex fastener fixings quickly

See full description
Specifications for Extractor Set for Damaged TORX Screws
  • Type
    Torx Screw Extractor Set
  • MFR Part No.
    8053
  • Number of Pieces
    7
  • Drive Type
    1/4in Sq. Drive
  • Flute Type
    Spiral
  • Size
    T10
    T27
    T30
    T40
    T20
    T25
    T15