Screw Extractor Set 3/8"D & 1/2"D 9 Piece
0
1
2

Screw Extractor Set 3/8"D & 1/2"D 9 Piece

Order Code: ZT2606369S

£49.99 Inc VAT (20%)


Description

This 9-piece essential screw extractor set is manufactured in socket formats and comes in two handy diameter formats, 3/8in. and 1/2in., to remove a wide range of screw fixings once drilled. The sizes of the sockets vary from 2mm - 14mm making this set an essential for any professional or DIY enthusiast's toolbox. All sockets are compatible with a standard rachet or with either a 17mm or 22mm spanner. The kit has been crafted with durability and hardiness in mind, and each socket is made from alloy steel to guarantee superior strength and long-lasting usage.

Features and Benefits
• This 9-piece screw extractor set comes in two socket formats, 3/8in. which has corresponding sizes of 2, 3, 4, 5 and 6mm x 38mm long, and 1/2in. which has corresponding sizes of 8, 10, 12 and 14 mm x 44mm long, covering a wide range of screw fixings
• The kit is manufactured with alloy steel to guarantee durability and superior strength with high-stress application
• The socket formats are compatible with any standard rachet or with either a 17mm or 22mm spanner
• The set is supplied on a socket rail for convenient storage and transport

Typical Applications
• To remove a wide range of screw fixings once drilled

See full description
Specifications for Screw Extractor Set 3/8"D & 1/2"D 9 Piece
  • MFR Part No.
    5967
  • Number of Pieces
    9
  • Flute Type
    Spiral
  • Size
    4mm
    12mm
    5mm
    6mm
    14mm
    2mm
    10mm
    3mm
    8mm
  • Drive Type
    1/2in Sq. Drive
    3/8in Sq. Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome