0
1
2
3
4
5
6
7
8
9

10504634 5 Piece Bolt Grip Base Set (394001)

Order Code: ZT1006243X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

All have 3/8” square drive and outside hexagon for use with sockets and spanners. Manufactured from carbon steel for durability. Grips fasteners that are rounded off, painted over or rusted tight.
Overall length: 27mm.
5 Piece Contents: 3/8”, 7/16”, 1/2”, 9/16” and 5/8”.

Specifications for 10504634 5 Piece Bolt Grip Base Set (394001)
  • Weight Each
    50g
  • Overall Length
    27mm
  • Number of Pieces
    5
  • Product Type
    Stud Extractor Set
  • Material
    Carbon Steel
  • Drive Size
    3/8in
  • Includes
    5/8" Socket
    1/2" Socket
    9/16" Socket
    7/16" Socket
    3/8" Socket
  • Product Range
    3/8 - 5/8in
  • MFR Part No.
    10504634
  • Socket Size
    5/8"/16mm
    9/16"/14mm
    1/2"/13mm
    3/8"/10mm
    7/16"/11mm
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome