0
1
2
3
4
5

Extractor Set for TORX Hex Fittings 19PC

Order Code: ZT2606332S

£39.99 Inc VAT (20%)


Description

This combined 19-piece extractor set is an essential part to every professional's toolbox, vital for removing a variety of damaged hex and TORX® fixings. The set includes extractor bits that cover hex sizes 1.5mm to 10mm and TORX® sizes ranging from T10 to T55, handy for a huge range of different fixings. An 1/2in. x 10mm bit adaptor is included in the kit which is sent in an organised plastic storage case for easy transport and use.

Features and Benefits
• The combined 19-piece extractor set includes a variety of hex and TORX® extractor bits to guarantee the removal of a wide range of damaged fixings
• The useful set includes 7 1/4in. x 50mm long extractor bits for hex drive sizes 1.5, 2, 3, 4, 5, and 6mm; 2 10mm x 38mm long extractor bits for hex drive sizes 8 and 10mm; 7 1/4in. x 50mm long extractor bits for TORX® sizes T10, T15, T20, T25, T27, T30 and T40; 2 10mm x 38mm long extractor bits for T50 and T55; and 1 1/2in. x 10mm Bit adaptor
• The set is organised in a plastic storage case for easy transport and use

Typical Applications
• For the use of removing a range of Hex and TORX® fixings

See full description
Specifications for Extractor Set for TORX Hex Fittings 19PC
  • Type
    Torx Screw Extractor Set
  • MFR Part No.
    7678
  • Number of Pieces
    19
  • Drive Type
    1/4in Sq. Drive
    1/2in Sq. Drive
  • Size
    T10
    T25
    T50
    T55
    T40
    T15
    T20
    T27
    T30
    5mm
    3mm
    10mm
    2mm
    1.5mm
    6mm
    2.5mm
    4mm
    8mm
  • Flute Type
    Spiral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome