Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Bolt, Screw and Stud Extractors
Screw Extractor M= 14 - 18 mm 61587
By EGA Master
Order Code:
ZT3279630S
£12.99
each
Inc VAT (20%)
£233.82 minimum order value
Quantity
Price
Discount
1 - 19
£12.99
0%
20 +
£12.47
4%
18
Add to basket
Minimum order quantity: 18.
Get it in
4-8
working days
Available
GBP
233.82
https://www.zoro.co.uk/shop/tools-and-machining/bolt-screw-and-stud-extractors/screw-extractor-m-14-18-mm-61587/p/ZT3279630S
Add to quotation
View all Bolt, Screw and Stud Extractors
Description
SCREW EXTRACTOR M= 14 - 18 MM
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome