303-5P Coping Saw Blades 165mm (6.1/2in) 14 TPI (Pack 5) BAH3035P

Order Code: ZT1274477P

£5.29 Inc VAT (20%)


Description

Bahco spare blades for 301 coping saw. Made of hardened and tempered carbon steel. The fine teeth are ideal for wood cutting. Teeth milled and set 14 tpi. Length 165mm Pack of 5.

Specifications for 303-5P Coping Saw Blades 165mm (6.1/2in) 14 TPI (Pack 5) BAH3035P
  • Type
    Blade
  • Blade Length
    16.5cm
  • Length
    165mm
  • Material
    Carbon Steel
  • Pack Quantity
    5
  • Teeth per Inch
    14
  • Saw Type
    Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome