332-21-51 ERGO Bowsaw 530mm (21in) BAH3322151

Order Code: ZT1274490P

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Bahco 332-21-51 ERGO Bowsaw is a lightweight, heavy-duty saw with high blade tension for straight cutting. The pointed nose for better access in tight areas, such as roofing and gardening. Made from high-quality steel and protected from rust and corrosion by a coating of high-impact enamel paint, and has an innovative easy-to-use mechanism that allows for maximum tension and safe handling. Integrated knuckle protector for protection of the hand Size 530mm (21in).

See full description
Specifications for 332-21-51 ERGO Bowsaw 530mm (21in) BAH3322151
  • Type
    Bowsaw
  • Length
    530mm
  • Saw Type
    Bowsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome