0
1
2
3
4
5
6

Bowsaw 525mm (21in) ROU66822

Order Code: ZT1290986P

£13.39 Inc VAT (20%)


Description

Roughneck Bow Saw with a large, thick steel frame which provides excellent strength and rigidity. It has an easy blade tensioner, and the soft grip handle with knuckle protection ensures comfortable use. 66812 Comes with an additional 300mm (12in) HSS bi-metal hacksaw blade. 66831 Comes with an additional 600mm (21in) HSS bi-metal hacksaw blade. 1 x Roughneck Bowsaw 525mm (21in)

See full description
Specifications for Bowsaw 525mm (21in) ROU66822
  • Type
    Bowsaw
  • Length
    525mm
  • Saw Type
    Bowsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome